Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ VisionMate™ Wireless Barcode Reader

Catalog No. 02923190
Catalog No. 02-923-190 Supplier Thermo Scientific™ Supplier No. 3122V2

Versatile sample tracking instrument that decodes 2D and linear barcodes and QR codes. Utilizes Bluetooth™ technology to allow mobility in the lab, cold room or in the field.

The Thermo Scientific™ VisionMate™ Wireless Barcode Reader is a versatile sample tracking instrument that decodes 2D and linear barcodes and QR codes. The wireless reader utilizes Bluetooth™ technology to allow mobility in the lab, cold room or in the field to yield efficient sample identification and tracking, and for direct input into a paired workstation, LIMS or portable device. The VisionMate wireless reader is capable of reading any barcode of ANSI Grade D or better including Thermo Scientific linear and 2D barcodes and those of most major manufacturers, making it well suited for multi-facility applications.

Mobility while transmitting barcode data

  • Productivity gains through the freedom to work away from the bench
  • Low energy usage for longer battery life

Versatile format compatibility

  • Compatible with all linear (1D), 2D Matrix and Nunc tube and rack formats
  • Compatible with 1D and 2D barcodes from most major suppliers
  • Secure tracking of valuable samples from external sources

Direct data output to many applications using keyboard wedge

  • Compatible with virtually any storage software application (Excel, Notepad, LIMS, etc.)
  • Easy to implement into existing lab sample management processes

Ambient light diffuser

  • Can scan in suboptimal lighting conditions
  • Increased productivity in the field

Clear high-contrast screen

  • Display key information (battery life, scanned code, connectivity, etc.)
  • Flexible option to change time, date, add suffix, prefix and other useful data
TRUSTED_SUSTAINABILITY

Specifications

Description VisionMate Wireless Barcode Reader
Battery Run Time > 8 hours of continuous run time
Data Transfer Method Bluetooth connection or USB
Height (Metric) 3.6 cm
Height (English) 1.42 in.
Width (Metric) 7.2 cm
Width (English) 2.83 in.
Weight (Metric) 337 g
Charging Connection Via supplied USB port connection
Charging Time ∼6 hours
Weight (English) 11.9 oz.
Certifications/Compliance CE marked
For Use With (Application) Long-term sample storage in barcoded tubes and racks
For Use With (Equipment) 24-, 48-, 96-, 384-tube racks
Includes Wireless barcode reader with CodeXML software, USB cable and Belkin Bluetooth device with associated software, USB wall adapter with US/EU/UK/AU compatible plugs
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Required Accessories Mouse or compatible pointing device
Dimensions (L x W x H) 6.5 x 2.83 x 1.42 in. (16.5 x 7.2 x 3.6 cm)
Computer Requirements PC/Laptop: Microsoft™ Windows™ 2000 or Windows XP with available USB 1.1 port PDA: Pocket PC w/ Active-Sync (built-in Bluetooth required)
Quantity 1/Pk., 1/Cs.
Type Wireless Barcode Reader
Connection Type Wireless: via supplied USB Bluetooth Adapter or via built-in Bluetooth Radio Wired: via supplied USB cable
Data Memory 300 MB of available hard disk space
Display Type Super VGA(800x600) or higher resolution monitor with 256 colors
Power Supply 1300 mA Lithium Ion Battery
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.