Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Visitor Pass Label
GREENER_CHOICESDP

Catalog No. 12888402 Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Green
Orange
Pink
Red
White
Yellow

Healthcare professionals are looking for simple, yet effective ways to communicate the status of patient samples to minimize exposure and reduce labeling errors. The Fisher Healthcare channel has a full suite of labeling solutions to insure maintaining effective laboratory practices.

  • Identify a patient’s status at a glance with bright and vibrant labels that stay adhered to clothing and many other surfaces
  • Allows for efficient communication from a safe distance
  • Extremely cost-effective

Specifications

Adhesive Type Permanent
Color White
Finish Semi-Gloss
Format Label
Material Coated Paper
Printable Sides Front
Product Type Labels
Sterility Non-sterile
Dimensions (LxW) 1-15/16 x 3 in.
Length (English) 1 15/16 in.
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.