Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies Ejector Sleeves
Shop All VistaLab Technologies Inc. Products

Click to view available options
Volume (Metric):
0.5-20 μL, 2-125 μL, 5-250 μL
100 to 5000 μL
25-1250 μL, 100-1000 μL
Description
- ESC: 0.5-20μL, 2-125μL & 5-250μL
- QS & M: 02.-2μL, 1-10μL, 2-20μL, 10-100μL, 20-200μL
- F1 & F2: all models dispensing 20oμL and less
Specifications
Specifications
For Use With | Pipettes |
Material | Plastic |
Volume (Metric) | 0.5-20 μL, 2-125 μL, 5-250 μL |
For Use With (Equipment) | Electronic Single Channel Model 0.5 to 20 μL, 2 to125 μL, 5 to 250 μL Model, All Adjustable Models (Except 100 to 1000 μL), All Fixed Volume Models Dispensing 200 μL and |
Quantity | 1 Ea. |
Length (English) | 5 in. |
Width (English) | 3 in. |
Height (English) | 1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction