Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies MLA™ Brand Selectable D-Tipper™ Micropipetter
SDP

Catalog No. 21345c
Click to view available options
Volume (Metric):
50 to 200 μL

Selectable fixed volumes: 50/100/200μL

  • Eliminates user error by providing three preset volumes
  • Desired volume is set and automatically locked by turning plunger
  • Trouble-free piston seals assure long life and smooth operation
  • Factory calibrated
  • Accuracy: ±1.3% at 200μL; ±2.5% at 50μL
  • Precision: 0.30% at 200μL; 0.80% at 50μL

Specifications

Accuracy ±1.3% at 200 μL, ±2.5% (at 50 μL)
Compatible Tips 0.2 mL Tip
Autoclavable Not Autoclavable
Color Silver
Disposable Reusable
For Use With Pipette Tip 0.2 mL
Grip Type Ergonomic
Material Aluminum, Stainless Steel
Number of Channels 1
Product Line MLA Brand Selectable D-Tipper
Programmability No
Sterility Non-sterile
Type Micropipette
Volume (Metric) 50 to 200 μL
For Use With (Equipment) 0.2 mL Tip
Includes Nozzle Insert, Calibration Key
Quantity 1 Ea.
Warranty Limited Lifetime
Length (English) 9 in.
Width (English) 2 in.
Height (English) 1.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.