Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Seal Kits
SDP

Catalog No. 22146651 Shop All VistaLab Technologies Inc. Products
Click to view available options
Volume (Metric):
10 μL
10 to 100 μL
1000 μL
2 μL
20 μL
200 μL

Catalog No. 22-146-651

Supplier: VistaLab™ Technologies 90571002

Only null left
Add to Cart
Add to Cart

For use with Ovation.

Contain lubricant, allen wrench, seals and instructions

Specifications

For Use With Pipettes
Material Plastic
Type Standard Seal Kit
Volume (Metric) 10 μL
For Use With (Equipment) Ovation™ 1 to 10 μL (Adjustable), 3 to 10 μL (Fixed) Pipette
Includes Lubricant, allen wrench, seals and instructions
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.