Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Visual Management Face Mask with Shield Holder

Visually manage and dispense PPE.
$190.80 - $220.50
Specifications
Height (Metric) | 393 mm |
---|---|
Width (Metric) | 305 mm |
Color | Clear |
Product Type | Eyewear Dispenser |
For Use With (Application) | Face mask with shield |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
22-000-443
![]() |
Poltex
FACESHLD2VMM |
Powerful Magnet Mount |
Each for $220.50
|
|
|||||
22-000-444
![]() |
Poltex
FACESHLD2VMW |
Keyhole slots for wall mount |
Each for $190.80
|
|
|||||
Description
Durable and cleanable PETG constructionSpecifications
393 mm | |
Clear | |
Face mask with shield | |
1 Ea. |
305 mm | |
Eyewear Dispenser | |
183 mm | |
PETG |
Consumables not included.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title