Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ELITech Excyte™ Duo-Mix Tube Mixer
Shop All Clinical Data Products

Click to view available options
Voltage:
100/240 V
Description
Compact, quiet mixer is simple to use and designed to perform the mixing of blood samples, controls or other biological liquids
Excyte Duo-Mix - perfect for busy laboratories
- Accommodates up to 40 samples, plus controls, at one time
- Fits either 13mm or 8 – 10mm tubes
- Variety of interchangeable racks optimize workflow
- Racks can be stored in multiple locations and can be safely transported to the laboratory for mixing
- Compact and quiet
Specifications
Specifications
Amperage | 1.8 A |
Hertz | 50/60 Hz |
Voltage | 100/240 V |
Electrical Requirements | 100/240 V, 50/60 Hz |
Depth (English) | 6.5 in. |
Depth (Metric) | 16.5 cm |
Height (English) | 6.5 in. |
Height (Metric) | 16.5 cm |
Weight (English) | 4.4 lb. |
Weight (Metric) | 2 kg |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction