Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Vitamin B12 Deficient Diet, Modified, Powder
Vitamin B12 deficient diet. Contains vitamins and minerals.
$1723.00 - $3763.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296017220
|
MP Biomedicals
0296017220 |
20 kg |
Each for $1,723.00
|
|
|||||
MP296017250
|
MP Biomedicals
0296017250 |
50 kg |
Each for $3,763.00
|
|
|||||
Description
- Diet consisting of casein, iodinated casein, choline, salt mixture no
- 2 USP and vitamin mix
- Ideal for experiments containing control vs. modified diets
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title