Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Viton O-Rings
SDP

Catalog No. 06611978 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
10 Pk.
50 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-611-978 10 Pk.
06-611-963 50 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-611-978 Supplier Restek™ Supplier No. 22241
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Agilent, PE Clarus 590/690, Thermo TRACE 1300/1310 and Varian 1177 GCs

  • Fit split (OD 6.3 mm) or splitless (OD 6.5 mm) liners

Specifications

Type O-ring
Material Viton
Operating Temperature (Metric) Max: 300°C
Quantity 10 Pk.
For Use With (Equipment) Agilent, PE Clarus 590/690, Thermo TRACE 1300/1310, Varian 1177 GCs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.