Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ VOCOL™ Capillary GC Column, df 3 μm

Catalog No. 111006371 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
105 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
11-100-6371 105 m 0.53 mm
11-100-6658 60 m 0.32 mm
11-101-6191 30 m 0.53 mm
11-100-6576 60 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-6371 Supplier MilliporeSigma™ Supelco™ Supplier No. 25358
Add to Cart
Add to Cart

Designed for analyses of volatile organic compounds (VOCs). Offers great retention and resolution of highly volatile compounds.

Application: This intermediate polarity column, designed for analyses of volatile organic compounds (VOCs), offers great retention and resolution of highly volatile compounds. Use this column in direct injection ports or coupled to purge and trap systems. USP Code: None. Phase: Bonded. Proprietary Temp. Limits:. =2 μm: Subambient to 230 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: Subambient to 230 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 3 μm
Length (Metric) 105 m
Material Fused Silica
Packing Material Proprietary phase
Type Capillary GC
Diameter (Metric) Inner 0.53 mm
Product Line VOCOL

VOCOL is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.