Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Volcanic Rocks and Minerals Collection
SDPSCI_ED

Catalog No. s20724 Shop All 3B Scientific Products
Click to view available options
Quantity:
1

3B Scientific™ Volcanic Rocks and Minerals Collection contains volcanic rocks and minerals. Includes case and key card.

  • Volcanic rocks: basalt, phonolite, pitchstone, rhyolite
  • Lava: Lava from Vesuvius, basaltic lava and rhyoltic lava
  • Pyroclasts: lapilli, volcanic ash, pumice stone
  • Minerals: anorthite, anorthoclase, augite, cristobalite, hauyne, leucite, natrolite, nepheline, pickeringite, sanidine, sulphur, thaumasite, tridymite, obsidian

Specifications

Includes 24 Rocks
Width (Metric) 23 cm
Height (Metric) 6 cm
Quantity 1
Material Plastic, Rock
Color Blue, Gray
Languages English
Subject Earth Science
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.