Learn More
Eisco™ Volumetric Flask - Class A - Glass with PE Stopper and QR Code Calibration Certificate
Shop All Eisco Products

Description
- CALIBRATION QR CODE PRINTED ON FLASKS || Scan the QR code printed directly on the body of the flask to retrieve a PDF of the calibration batch certificate
- INDUSTRIAL STRENGTH || Made of high quality, heavy duty, borosilicate 3.3 glass. Can withstand high temperatures and thermal shocks
- 1000 mL CAPACITY || Flask has a 1000 mL capacity and features a single white graduation mark
- CLASS A || Class A tolerance, ±0.400 mL. Conforms to ISO 1042 standards
- POLYETHYLENE STOPPER || The Flask has a 24/29 size socket fitted with a chemically-resistant polyethylene stopper
Specifications
Specifications
| Capacity (Metric) | 200 mL |
| Material | Borosilicate Glass |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Class | A |
| Bottom Shape | Flat |
| Surface Treatment | Unglazed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.