Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Volumetric Flask - Class A - Glass with PE Stopper and QR Code Calibration Certificate
SCI_ED

Catalog No. S80035 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S80035 100 mL
S80031 1000 mL
S80032 500 mL
S80037 25 mL
S80033 250 mL
S80034 200 mL
S80036 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S80035 Supplier Eisco™ Supplier No. CH3006QR
Add to Cart
Add to Cart

Volumetric Flask: Borosilicate glass, QR code for batch certificate, Class A accuracy (± 0.400 mL), 24/29 socket, polyethylene stopper, autoclavable, high chemical durability, low temperature gradient, withstands high temperatures and shocks.

  • CALIBRATION QR CODE PRINTED ON FLASKS || Scan the QR code printed directly on the body of the flask to retrieve a PDF of the calibration batch certificate
  • INDUSTRIAL STRENGTH || Made of high quality, heavy duty, borosilicate 3.3 glass. Can withstand high temperatures and thermal shocks
  • 1000 mL CAPACITY || Flask has a 1000 mL capacity and features a single white graduation mark
  • CLASS A || Class A tolerance, ±0.400 mL. Conforms to ISO 1042 standards
  • POLYETHYLENE STOPPER || The Flask has a 24/29 size socket fitted with a chemically-resistant polyethylene stopper

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Joint
Sterility Non-sterile
Class A
Bottom Shape Flat
Surface Treatment Unglazed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.