Learn More
Description
- Made of high quality, heavy duty, borosilicate 3.3 glass
- Class A
- Single, white graduation mark
- Includes interchangeable polypropylene stopper
Specifications
Specifications
| Capacity (Metric) | 200 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Volumetric Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Beaded |
| Sterility | Non-sterile |
| Class | Class A |
| Bottom Shape | Flat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.