Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight™ Vulcan 180 Rechargeable Utility Lantern with Tilting Head
Click to view available options
Includes:
Charge Rack, Heavy Duty Shoulder Strap
Charge Rack, Quick Release Shoulder Strap
No Charger, No Battery Pk. Included
Vehicle Mount Charge Rack, Heavy Duty Shoulder Strap
Description
- Lightweight and portable, the Vulcan 180 is designed to burn brighter and run longer to keep you covered on the job site
- This rechargeable, waterproof lantern has a 180 degree tilting head which allows you to direct the light where you need it
- Three LEDs bring you extreme brightness along with two blue taillight LEDs for visibility from behind
- 1200 lumens and 548 m beam on High
- 12 hours of run time on Low
- Large push-button switch easy to use with gloved hands
- IPX7 rated - waterproof to 1m submersion; 2 m impact resistance tested
- Flat base area allows light to stand on its own for scene lighting
- Fully recharges in 9.2 hours with battery status indicator
- Two blue taillight LEDs signal your location to team members
Specifications
Specifications
Light Source | LED |
Lighting Life | 5.75 hr. (High), 16 hr. (Low) |
Voltage | 3.7 V |
Battery Type | Lithium-ion |
Certifications/Compliance | Class I Division 2 Groups A, B, C, D; Class II Division 2 Groups F, G; Class III; Temp. Class T4 Meets applicable European Community Directives. Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position. CEC Compliant. Federal Communications Commission Compliant. |
Color | Yellow |
Includes | Charge Rack, Heavy Duty Shoulder Strap |
Length (English) | 7.43 in. |
Material | Nylon |
Product Type | Lantern/Scene Lighting |
Class I Division 2 Groups A, B, C, D; Class II Division 2 Groups F, G; Class III; Temp. Class T4 Meets applicable European Community Directives.Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.CEC Compliant. Federal Communications Commission Compliant.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction