Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Vulcan 180 Rechargeable Utility Lantern with Tilting Head

Catalog No. p-7230047
Click to view available options
Includes:
Charge Rack, Heavy Duty Shoulder Strap
Charge Rack, Quick Release Shoulder Strap
No Charger, No Battery Pk. Included
Vehicle Mount Charge Rack, Heavy Duty Shoulder Strap

Lightweight and portable. Designed to burn brighter and run longer to keep you covered on the job site. This rechargeable, waterproof lantern has a 180 degree tilting head. Three LEDs bring you extreme brightness along with two blue taillight LEDs for visibility from behind.

  • Lightweight and portable, the Vulcan 180 is designed to burn brighter and run longer to keep you covered on the job site
  • This rechargeable, waterproof lantern has a 180 degree tilting head which allows you to direct the light where you need it
  • Three LEDs bring you extreme brightness along with two blue taillight LEDs for visibility from behind
  • 1200 lumens and 548 m beam on High
  • 12 hours of run time on Low
  • Large push-button switch easy to use with gloved hands
  • IPX7 rated - waterproof to 1m submersion; 2 m impact resistance tested
  • Flat base area allows light to stand on its own for scene lighting
  • Fully recharges in 9.2 hours with battery status indicator
  • Two blue taillight LEDs signal your location to team members

Specifications

Light Source LED
Lighting Life 5.75 hr. (High), 16 hr. (Low)
Voltage 3.7 V
Battery Type Lithium-ion
Certifications/Compliance Class I Division 2 Groups A, B, C, D; Class II Division 2 Groups F, G; Class III; Temp. Class T4 Meets applicable European Community Directives. Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position. CEC Compliant. Federal Communications Commission Compliant.
Color Yellow
Includes No Charger, No Battery Pk. Included
Length (English) 7.43 in.
Material Nylon
Product Type Lantern/Scene Lighting

Class I Division 2 Groups A, B, C, D; Class II Division 2 Groups F, G; Class III; Temp. Class T4 Meets applicable European Community Directives.Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.CEC Compliant. Federal Communications Commission Compliant.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.