Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Wafer-Handling Tweezers for 4 in. Wafers

Catalog No. 17467339 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.87 in.
5 in.
Tip Style:
4 Teeth Blade
4 Teeth Blade with Opening Limit Pin
Bent Top Blade
Bent Top Blade with PTFE SofTip Pad
Bent Top Blade with Top Lip
Straight Top Blade
Width (English):
0.427 in.
0.472 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Width (English)
17-467-339 4.87 in. 4 Teeth Blade with Opening Limit Pin 0.427 in.
17-467-336 5 in. Bent Top Blade with PTFE SofTip Pad 0.427 in.
17-467-333 5 in. Straight Top Blade 0.472 in.
17-467-335 5 in. Bent Top Blade with Top Lip 0.472 in.
17-467-337 4.87 in. 4 Teeth Blade 0.427 in.
17-467-334 5 in. Bent Top Blade 0.472 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-467-339 Supplier Excelta™ Supplier No. 491PSAPI
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Wafer-Handling Tweezers are resistant to many acids because of high concentration of molybdenum.

  • Stainless-steel anti-magnetic
  • Overall Length: 4.875 in. (12.38 cm)

Specifications

Product Type Tweezers
Length (English) 4.87 in.
Length (Metric) 124 mm
Material Stainless Steel
Height (English) 0.157 in.
Height (Metric) 1.084 cm
Quantity 1 Ea.
Style High-precision
Tip Style 4 Teeth Blade with Opening Limit Pin
Width (English) 0.427 in.
Width (Metric) 1.084 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.