Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Wafer-Handling Tweezers for 4 in. Wafers
These Wafer-Handling Tweezers are resistant to many acids because of high concentration of molybdenum.
$69.60 - $159.30
Specifications
Material | Stainless Steel |
---|---|
Product Type | Tweezers |
Quantity (No. per Case) | 1 Ea. |
Height (English) Body | 0.157 in. |
Height (Metric) Body | 1.084 cm |
Catalog Number | Mfr. No. | Length (English) | Tip Style | Width (English) Body | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Tip Style | Width (English) Body | Price | Quantity & Availability | |||
17-467-339
|
Excelta™
491PSAPI |
4.87 in. | 4 Teeth Blade with Opening Limit Pin | 0.427 in. |
Each for $157.10
|
![]() |
|||
17-467-336
|
Excelta™
490TSAPI |
5 in. | Bent Top Blade with PTFE SofTip Pad | 0.427 in. |
Each for $159.30
|
|
|||
17-467-333
|
Excelta™
490SAPI |
5 in. | Straight Top Blade | 0.472 in. |
Each for $69.60
|
|
|||
17-467-335
|
Excelta™
490LSAPI |
5 in. | Bent Top Blade with Top Lip | 0.472 in. |
Each for $72.60
|
|
|||
17-467-337
|
Excelta™
491SAPI |
4.87 in. | 4 Teeth Blade | 0.427 in. |
Each for $79.20
|
|
|||
17-467-334
|
Excelta™
490BSAPI |
5 in. | Bent Top Blade | 0.472 in. |
Each for $90.80
|
|
|||
Description
- Stainless-steel anti-magnetic
- Overall Length: 4.875 in. (12.38 cm)
Specifications
Stainless Steel | |
1 Ea. | |
1.084 cm | |
High-precision |
Tweezers | |
0.157 in. | |
Fine |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title