Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Wafer-Handling Tweezers for 6in. Wafers

Catalog No. 17467353 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
6 Teeth Bent Top Blade
6 Teeth Blade
Bent Top Blade
Height (English):
0.014 in.
0.14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Height (English)
17-467-353 6 Teeth Blade 0.014 in.
17-467-351 Bent Top Blade 0.14 in.
17-467-354 6 Teeth Bent Top Blade 0.014 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-353 Supplier Excelta™ Supplier No. 691SAPI
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Resistant to many acids because of high concentration of molybdenum

  • Stainless-steel anti-magnetic
  • Overall Length: 5 in. (12.7cm)

Specifications

Length (English) 5 in.
Length (Metric) 127 mm
Material Stainless Steel
Height (English) 0.014 in.
Height (Metric) 0.035 cm
Quantity Each
Tip Style 6 Teeth Blade
Width (English) 0.78 in.
Width (Metric) 1.98 cm
Product Type Tweezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.