Learn More
Description
- Stainless-steel anti-magnetic
- Overall Length: 5 in. (12.7cm)
Specifications
Specifications
| Length (English) | 5 in. |
| Length (Metric) | 127 mm |
| Material | Stainless Steel |
| Height (English) | 0.014 in. |
| Height (Metric) | 0.035 cm |
| Quantity | Each |
| Tip Style | 6 Teeth Bent Top Blade |
| Width (English) | 0.78 in. |
| Width (Metric) | 1.98 cm |
| Product Type | Tweezers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.