Learn More
Description
- The 891-SA wafer tweezer for 8 in. wafers has 8 fingered upper paddle which limits surface contact.
- The overall length is 7 in.
- It is made of anti-magnetic Neverust™ stainless steel and has handle serrations for better control.
Specifications
Specifications
| Product Type | Wafer Tweezer |
| Grade | 3 Star |
| Length (Metric) | 175 mm |
| Material | Anti-magnetic Stainless Steel |
| Description | Wafer Tweezer |
| Dimensions (L x W) | 0.15 x 1.12 in. |
| Height (English) | 0.15 in. |
| Height (Metric) | 3.75 mm |
| No. per Pack | 1 |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.