Learn More
Description
- Indoor wall-mount ADA stainless-steel bottle filling station shall include an ASHRAE compliant, hermetically sealed R-134a refrigeration system with adjustable thermostat.
- Unit features a unique, modern design with stainless steel outer shell.
- Energy savings feature powers down refrigeration system after two hours of non-use, and will automatically start again when used. The unit can also be programmed to shut down during planned facility closures, weekends, etc.
- Digital LED interface keeps user appraised of programming and error codes. Bottle filler basin drains directly to the units waste.
- The system includes a bottle filler auto purge every 24 hours, an instantaneous tankless water cooler for consistent cool water, and LED illuminated bottle fill area.
- 115 Volts, 60 Hz, rated watts: 350, full load amps: 5.
- Dimensions: 18-3/4 x 15-11/16 x 40-3/4 in. (L x W x H)
- Filtered Model:The 3000-gallon (11,356 L) filter with Electronic Lifecycle Control turns water off when capacity is reached. Flow will begin again when new filter is installed. Bottle filler basin drains directly to the unit's waste
Specifications
Specifications
| Product Type | Cooler |
| Color | Silver |
| Depth (English) | 7.875 in. |
| Depth (Metric) | 20.0025 cm |
| Length (English) | 15.6875 in. |
| Length (Metric) | 39.84625 cm |
| Width (English) | 7.875 in. |
| Width (Metric) | 20.0025 cm |
| Height (English) | 40.75 in. |
| Height (Metric) | 103.505 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
