Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Wall Mount ADA Touchless Water Cooler and Bottle Filler
SDP

Catalog No. 17985658 Shop All Haws Corporation Products
Change view
Click to view available options
Product Style:
Filtered
Unfiltered
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Style
17-985-658 Filtered
17-985-657 Unfiltered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-985-658 Supplier Haws™ Supplier No. 1211SFH
Only null left
Add to Cart
Add to Cart

Stainless steel wall-mount ADA water cooler and bottle filler with hands-free sensor operation and bubbler deactivation feature.

  • Indoor wall-mount ADA stainless steel touchless water cooler and bottle filler shall include an ASHRAE compliant, hermetically sealed R-134a refrigeration system with adjustable thermostat.
  • Unit features a unique, modern design with stainless steel outer shell. Energy savings feature powers down refrigeration system after 2 hours of non-use and the lights shut off, and will automatically start again when used. The unit can also be programmed to shut down during planned facility closures, weekends, etc.
  • Digital LED interface keeps user appraised of programming and error codes.
  • Bottle filler basin drains directly to the units waste.
  • The system includes an electronic sensor operated solenoid valves, a .45 gpm self-regulating, anti-rotational bubbler head with flexible antimicrobial mouth guard, bubbler head deactivation feature, bottle filler auto purge every 24 hours, instantaneous tankless water cooler for consistent cool water, and LED illuminated bottle fill area.
  • 115 Volts, 60 Hz, rated watts: 350, full load amps: 5.
  • Dimensions: (L x W x H) 18-3/4 x 15-11/16 x 40-3/4 in.
  • Filtered Model:The 3000-gallon (11,356 L) filter with Electronic Lifecycle Control turns water off when capacity is reached. Flow will begin again when new filter is installed. Bottle filler basin drains directly to the unit's waste

Specifications

Product Type Cooler
Color Silver
Depth (English) 18.75 in.
Depth (Metric) 47.625 cm
Length (English) 15.6875 in.
Length (Metric) 39.84625 cm
Width (English) 18.75 in.
Width (Metric) 47.625 cm
Height (English) 40.75 in.
Height (Metric) 103.505 cm
Material Stainless Steel
Mounting Wall Mount
Product Style Filtered
Sterility Non-sterile
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.