Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Wall Mount Hi-Lo ADA Filtered Touchless Water Cooler
SDP

Catalog No. 17985663 Shop All Haws Corporation Products
Click to view available options
Mounting:
Wall Mount

Catalog No. 17-985-663

Supplier: Haws™ 1202SFH

Only null left
Add to Cart
Add to Cart

Filtered, stainless steel Hi-Lo wall mount ADA water cooler with sensor operated touchless operation, and bubbler deactivation feature.

  • Model 1202SFH touchless indoor wall mount ADA Hi-Lo stainless steel filtered water cooler shall include an ASHRAE compliant, hermetically sealed R-134a refrigeration system with adjustable thermostat.
  • Unit features a unique, modern Hi-Lo (dual fountain) design with stainless steel outer shell.
  • Energy savings feature powers down refrigeration system after 2 hours of non-use and the lights shut off, and will automatically start again when used.
  • The 3000-gallon (11,356 L) filter with Electronic Lifecycle Control turns water off when capacity is reached. Flow will begin again when new filter is installed.
  • The system includes sensor operated solenoid valves for hands-free operation.
  • A pressure regulator is used to adjust incoming water pressures. supplied .45 gpm self-regulating, anti-rotational bubbler heads with flexible antimicrobial mouth guards, bubbler head deactivation feature, and instantaneous tankless water cooler for consistent cool water.
  • 115 Volts, 60 Hz, rated watts: 350, full load amps: 5.
  • Dimensions: (L x W x H) 18-3/4 x 34-1/16 x 31-3/4 in.

Specifications

Product Type Cooler
Color Silver
Depth (English) 7.875 in.
Depth (Metric) 20.0025 cm
Length (English) 34.0625 in.
Length (Metric) 86.51875 cm
Width (English) 18.75 in.
Width (Metric) 47.625 cm
Height (English) 31.75 in.
Height (Metric) 80.645 cm
Material Stainless Steel
Mounting Wall Mount
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.