Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Wall Mount Hi-Lo ADA Water Cooler
SDP

Catalog No. 17985665 Shop All Haws Corporation Products
Click to view available options
Mounting:
Wall Mount

Catalog No. 17-985-665

Supplier: Haws™ 1202S

Only null left
Add to Cart
Add to Cart

Model 1202S, stainless steel Hi-Lo wall mount ADA water cooler with an electronic valve and push bar assembly.

  • Model 1202S indoor wall-mount ADA Hi-Lo stainless steel water cooler shall include an ASHRAE compliant, hermetically sealed R-134a refrigeration system with adjustable thermostat.
  • Unit features a unique, modern Hi-Lo (dual fountain) design with stainless steel outer shell.
  • The system includes electronic front push bar controlled solenoid valves, and .45 gpm self-regulating, anti-rotational bubbler heads with flexible antimicrobial mouth guards, and instantaneous tankless water cooler for consistent cool water.
  • 115 Volts, 60 Hz, rated watts: 350, full load amps: 5.
  • Dimensions: (L x W x H) 18-3/4 x 34-1/16 x 31-3/4 in.

Specifications

Product Type Cooler
Color Silver
Depth (English) 18.75 in.
Depth (Metric) 47.625 cm
Length (English) 34.0625 in.
Length (Metric) 86.51875 cm
Width (English) 18.75 in.
Width (Metric) 47.625 cm
Height (English) 31.75 in.
Height (Metric) 80.645 cm
Material Stainless Steel
Mounting Wall Mount
Sterility Non-sterile
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.