Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Wall Thermometer
SCI_ED

Catalog No. S27685 Shop All Eisco Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S27685 -10°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27685 Supplier Eisco™ Supplier No. PH0474A
Add to Cart
Add to Cart

Simple plastic Wall Thermometer provides readings in both Fahrenheit and Celsius.

  • Simple plastic wall thermometer
  • Fahrenheit and Celsius readings
  • Economically priced

Specifications

Certifications/Compliance None
Disposable Reusable
For Use With (Application) Ambient Temperature Monitoring
Includes 1 Thermometer
Length (English) Overall 8 in.
Length (Metric) 19.5 cm
Length (Metric) Overall 19.5 cm
Material Plastic
Resolution 1°C (2°F)
Thermometer Fill Spirit
Product Type Wall Thermometer
Description 8 x 2 in. Wall Thermometer
Max. Temperature (English) 120°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 20°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 20°F to 120°F
Temperature Range (Metric) -10°C to +50°C
Calibrated Factory Calibrated
For Use With (Equipment) None
Accuracy ±1°C
Subdivision 1°C (2°F)
Width (Metric) 50.8 mm
Scale Fahrenheit/Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.