Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Patient Care Manikin PRO
GREENER_CHOICESDPSCI_ED

Catalog No. s07108 Shop All 3B Scientific Products
Click to view available options
:
Patient Care Manikin PRO

Catalog No. S07108

Supplier: 3B Scientific™ 1018816

The 3B Scientific™ Patient Care Manikin PRO for simulation in healthcare was developed for scenario based training of patient care.

  • Simulates an adult, life-size patient, with interchangeable genitals
  • Can be positioned like a real patient with natural movement of the arms, legs, and joints
  • You can make the patient care manikin sit upright in the bed for treatments
  • Made of durable, unbreakable, and water-resistant plastics for longevity in the everyday training use
  • PRO version includes removable organs for additional patient care training features

The following clinical nursing and patient care skills and competencies can be trained and evaluated:

Patient and personal care:

  • Transfer skills: lifting, carrying, and moving a patient
  • Bed care of a patient
  • Position changing and alignment of a patient
  • Bathing a patient (genital care)
  • Hair care (washing, combing, drying)
  • Care and cleaning of eyes, ears and nose
  • Personal hygiene and mouth denture care (partially removable prosthesis)
  • Bandaging (includes amputation stump)
  • Wound treatment and care (surgical staple seam, laceration and abrasions)
  • Communication skills, especially step by step explanation of care measures

Medical care:

  • Prevention of bedsores (Decubitus)
  • Decubitus evaluation (stages 2-4)
  • Decubitus care
  • Prevention of muscle cramps
  • Prevention of pneumonia
  • Prevention of blood clots (Thromboses)
  • Prevention of healthcare associated infection (HAI) by measures of medical asepsis and clean techniques
  • Inhalation therapy
  • Oxygen inhalation
  • Use of ventilation bag (mouth to mouth and mouth to nose)
  • Artificial respiration, oxygen treatment
  • Care of tracheostomy
  • Care of Diabetic Foot Syndrome (DFS)
  • Ostomy care (colostomy)
  • Irrigation of eyes and ears
  • Intramuscular injections (buttocks)
  • Subcutaneous injections (upper arms and thighs)
  • Subcutaneous infusions

The PRO version includes removable organs for these additional patient care training features:

  • Enema administration
  • Male catheterization CH14
  • Female catheterization CH 14
  • Gastric (stomach) lavage
  • Intestinal irrigation
  • Irrigation of the bladder
  • Irrigation of the vagina

Specifications

Product Type Patient Care Manikin
Height (English) 68.5 in.
Includes Organs (lungs, heart, stomach, bladder and intestinal section), injection pads (upper arm, thigh, and buttocks), intestine tube, catheter, duodenal probe, talcum powder, Vaseline, lubricant, amputation stump, inserts with wound depictions (upper arm and thigh), and tools for fitting.
Material Durable, Unbreakable, Water-resistant Plastics
Weight (English) 34.17 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.