Learn More
Description
Includes
Labeled diagram
- Three-foot plastic skeleton resting on heavy metal stand
- Removable skull with calvarium cut
- Mandible hinged with springs in place to examine TMJ problems
- Arms and legs held on by small screws, making it easy to bend extremities in all directions
- All bones casted individually, except in hands and feet
Specifications
Specifications
| For Use With (Application) | Teacher tool |
| Height (English) | 36 in. |
| Height (Metric) | 91.44 cm |
| Includes | Removable skull with the calvarium cut, mandible hinged with springs, screwed arms and legs, labeled diagram |
| Material | Plastic |
| Mounting | Heavy Metal Stand |
| Size | Half-Size |
| Product Type | Model, Human Skeleton w/ Nerve Ending |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
