Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Stern Rubber Eye Dropper Bulb
SCI_ED

Catalog No. S34793 Shop All Walter Stern Inc. Products
Click to view available options
:
Eye dropper bulb; Capacity: 1cc

Blue eye dropper rubber bulb is made of natural rubber.

  • 1cc Capacity, bore size: 0.25 in. (6mm)
  • Flange dia.: 0.75 in. (18mm), length: 1.14 in. (29mm)

Specifications

Autoclavable Not Autoclavable
Color Blue
Material Rubber
Type Eye Dropper Bulb
Length (English) 1.14 in.
Length (Metric) 6 mm
Diameter (English) Opening 0.25 in.
Diameter (English) Outer 0.7 in.
Diameter (Metric) Outer 18 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.