Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Warning Labels, Pictogram: Explosive Atmosphere
Shop All Brady Corporation Products
Click to view available options
Size (English):
0.5 x 0.5 in.
1 x 1 in.
2 x 2 in.
4 x 4 in.
8 x 8 in.
Description
- Made with highly visible B-946 bright colored vinyl
- Adheres to any clean, dry surface
- Available in 5 different sizes
Specifications
Specifications
Description | Pictogram: Explosive Atmosphere |
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | Black, Yellow |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Warning Label |
For Use With (Application) | Indoor/Outdoor |
Shape | Triangle |
Size (English) | 4 x 4 in. |
Thickness (English) | 0.004 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction