Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Warning Labels, Pictogram: Laser Beam

Catalog No. 19112499
Click to view available options
Size (English):
0.5 x 0.5 in.
1 x 1 in.
2 x 2 in.
4 x 4 in.
8 x 8 in.

Feature pictograms that indicate specific warnings. Brady™ Warning Labels will adhere to any clean, dry surface and are available in a variety of sizes.

  • Made with highly visible B-946 bright colored vinyl
  • Adheres to any clean, dry surface
  • Available in 5 different sizes

Specifications

Description Pictogram: Laser Beam
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Yellow
Material Pressure-sensitive Vinyl (B-946)
Product Type Warning Label
For Use With (Application) Indoor/Outdoor
Shape Triangle
Size (English) 8 x 8 in.
Thickness (English) 0.004 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.