Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Warning Labels, Pictogram: Radioactive Material
Shop All Brady Corporation Products
Click to view available options
Size (English):
0.5 x 0.5 in.
1 x 1 in.
2 x 2 in.
4 x 4 in.
8 x 8 in.
Description
- Made with highly visible B-946 bright colored vinyl
- Adheres to any clean, dry surface
- Available in 5 different sizes
Specifications
Specifications
Description | Pictogram: Radioactive Material |
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | Black, Yellow |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Warning Label |
For Use With (Application) | Indoor/Outdoor |
Shape | Triangle |
Size (English) | 4 x 4 in. |
Thickness (English) | 0.004 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction