Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Wash Bottles
SCI_ED

Catalog No. p-2367726
Click to view available options
Capacity (Metric):
125 mL
Closure Size:
15 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Adjustable flow rate!

  • Polyethylene wash bottles are supplied with a dispensing unit instead of a closure
  • Fine bore dispenser tubing can be cut back to increase the flow rate
  • Dispenses controlled stream, quick spurt, or drop-by-drop

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Translucent
Includes Dispensing unit
Material Polyethylene
Width (Metric) 46.99 mm
Autoclavable Not Autoclavable
Mouth Narrow
Height (Metric) 174.49 mm
Width (English) 1.85 in.
Height (English) 6.87 in.
Chemical Label Unlabeled
Closure Size 15 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.