Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Washable Prefilter Kit for Logic™ Biosafety Cabinets
SDP

Catalog No. 01812499 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English) Exterior:
36.25 in.
48.25 in.
60.25 in.
72.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Exterior
01-812-499 72.25 in.
01-812-502 36.25 in.
01-812-501 48.25 in.
01-812-500 60.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-812-499 Supplier Labconco™ Supplier No. 3288603
Add to Cart
Add to Cart

For applications needing control of larger debris like animal hair and/or bedding. Protects and extends life of HEPA filter.

Kit Includes:

  • Washable, metal-screen type prefilter
  • Towel catch with durable Optic White epoxy-coating
  • Installation hardware
  • Compatible with all Logic series biosafety cabinets

Specifications

Description 6 ft. Prefilter for Logic Biosafety Cabinets
Width (Metric) Interior 183.5 cm
Product Type Filter
Height (English) 6.2 in.
Width (English) Exterior 72.25 in.
Filter Type Screen Prefilter
For Use With (Application) Needing control of large debris, animal hair and dander
Width (Metric) Exterior 183.5 cm
Includes Washable/reusable metal screen-type prefilter, Optic White towel catch, hardware and bracket
Height (Metric) 15.7 cm
Width (English) Interior 72.25 in.
For Use With (Equipment) Labconco Purifier Logic and Logic Biosafety Cabinets
Depth (English) 0.5 in.
Depth (English) Exterior 0.5 in.
Depth (Metric) Exterior 1.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.