Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Washer Install Kit

The freestanding washer install kit has everything needed for a smooth installation.
$202.00
Specifications
Material | Stainless Steel |
---|---|
Product Type | Freestanding Washer Installation Kit |
Coating | None |
Color | Silver |
Model | FlaskScrubber and SteamScrubber |
Catalog Number | Mfr. No. | Frequency | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frequency | Price | Quantity & Availability | |||||
16-985-672
![]() |
Labconco™
4579801 |
50/60 Hz |
Each for $202.00
|
|
|||||
16-985-673
![]() |
Labconco™
4579800 |
60 Hz |
Each for $202.00
|
|
|||||
Description
- The kit includes braided hoses, electrical panel and harnesses for either 115 V or 230 V single phase models, and a garden hose adapter for water connections.
- A power cord is required.
Specifications
Stainless Steel | |
None | |
FlaskScrubber and SteamScrubber | |
Labconco Glassware Washer | |
12 in. | |
2 in. | |
12 in. | |
8 in. | |
2.5 lb. | |
115 V |
Freestanding Washer Installation Kit | |
Silver | |
Labconco FlaskScrubber and SteamScrubber | |
Electrical Panel Assembly, 230 V Harness, 8.5 ft. Tubing, 3/4 GHT X 3/4 NPT Brass Adapter, Hose Clamps, Garden Hose Adapters | |
30.5 cm | |
5.1 cm | |
30.5 cm | |
20.3 cm | |
1.1 kg | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title