Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Waste Container
Click to view available options
Length (English):
5 in.
9 in.
Height (English):
7 in.
12 in.
Description
- Bench Top, waste container is ideal for disposing small objects to keep counter tops clean and orangized
- The hinged lid makes it easy to dispose of different types of waste
- The white PVC which maybe easy cleaned inside and out
- Small size is ideal for oraganizing items in work space and large size is ideal for trash
Specifications
Specifications
Depth (English) | 4 in. |
Closure Type | Hinged Lid |
Color | White |
Height (Metric) | 17.78 cm |
Length (Metric) | 12.7 cm |
Shape | Rectangle |
Width (Metric) | 12.7 cm |
For Use With (Application) | Disposing of small objects or sharp objects and leaking fluids |
Width (English) | 5 in. |
Length (English) | 5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction