Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Watch Glass, Economy
SDPSCI_ED

Catalog No. S00834 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric):
25 mm
40 mm
50 mm
65 mm
75 mm
90 mm
100 mm
125 mm
150 mm
200 mm
250 mm
300 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S00834 50 mm
S00832 25 mm
S00833 40 mm
S00835 65 mm
S00836 75 mm
S00837 90 mm
S00838 100 mm
S00839 125 mm
S00840 150 mm
S00841 200 mm
S00842 250 mm
S00843 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. S00834 Supplier United Scientific™ Supplier No. WGL050
Add to Cart
Add to Cart
This item is not returnable. View return policy

Watch Glasses featuring polished edges for safe use in the laboratory.

  • Made from clear flint glass (1.8 to 2.0 mm thick)
  • Fine ground and polished edges

Specifications

Autoclavable Autoclavable
Bottom Shape Round
Disposable Reusable
Material Flint Glass
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Watch Glass
Diameter (English) 2 in.
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.