Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Water Hammer
SDPSCI_ED

Catalog No. s96011
Click to view available options
:
Water Hammer

Includes

Hand-blown glass hammer and instructions

Demonstrate properties of a vacuum

  • Show how a liquid can act like a solid
  • Pull the water hammer down about 15cm and produce a clink sound like a hammer hitting a nail on the head

Order Info

Dimensions (O.D. x L): 1 x 10 in. (2.5 x 25.4cm). Bulb: 1.5 in. dia. (3.8cm).

Specifications

For Use With (Application) Demonstrate properties of a vacuum, show how a liquid can act like a solid
Includes Hand blown Glass hammer and instructions
Length (Metric) 25.4 cm
Product Type Water Hammer
Diameter (Metric) Outer 2.5 cm
Length (English) 10 in.
Diameter (English) Outer 1 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.