Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Water Purification Systems Storage Reservoirs
Click to view available options
Type:
Feed Water Tank
Sterile Overflow
Storage Reservoir
Capacity (Metric):
100 L
30 L
30 to 100 L
60 L
Includes:
Level Display
Level Display, Recirculation Pump
N/A
Reservoir
Tank
For Use With (Equipment):
GenPure, GenPure Pro, GenPure xCAD
Pacific RO, Pacific TII
Pacific TII
Smart2Pure
Smart2Pure 12
Smart2Pure, Pacific and LabTower Water Purification Systems
Description
Safely store purified water from a compatible system with Thermo Scientific™ Water Purification Systems Storage Reservoirs. For use with Thermo Scientific™ Barnstead™ GenPure™, Pacific™ or Smart2Pure™ systems, these reservoirs are compatible with the following models: GenPure, GenPure Pro, GenPure xCAD, GenPure xCAD Plus, Pacific RO, Pacific TII and Smart2Pure.
Features:
- Large opening offers easy and effective cleaning.
- Optional safety filters include a CO2 absorber prevents conductivity increases from drawn-in CO2 and a sterile overflow to prevent microorganisms from entering and contaminating reservoir water.
- Polyethylene reservoir is constructed with inert materials opaque to light.
- Recirculation pump (optional) protects water from bacterial growth during standstill while maintaining a low conductivity value.
- Wall mount is optional.
- Conical bottom outlet allows for complete draining.
- 06.5038
- 06.5068
- 06.5034
- 06.5064
- 06.5084
- 06.5032
- 06.5062
- 06.5082
- 06.5033
- 06.5063
- 06.5083
- 06.5040
- 06.5070
Specifications
Specifications
| Capacity (Metric) | 60 L |
| For Use With (Equipment) | Smart2Pure 12 |
| Type | Storage Reservoir |
| Includes | Reservoir |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction