Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting WaterHog™ Max Herringbone Mat, Black Smoke
Shop All M+A Matting Products
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 4 ft.
3 x 5 ft.
3 x 8 ft.
3 x 8.4 ft.
4 x 6 ft.
4 x 8 ft.
4 x 8.4 ft.
6 x 6 ft.
6 x 8 ft.
6 x 8.4 ft.
3 x 10 ft.
3 x 12 ft.
3 x 12.2 ft.
4 x 10 ft.
4 x 12 ft.
4 x 12.2 ft.
6 x 12 ft.
6 x 12.2 ft.
Style:
Classic rubber border
Fashion fabric border
Description
- Raised nubs remove dirt and moisture from shoes and trap it below foot level
- Water dam border holds up to 1.5 gallons of water per square yard
- PET fabric is made from 100% post-consumer recycled plastic from drink bottles, and SBR rubber backing contains 20% recycled rubber from car tires
- Beveled edges provide a safe transition from floor to mat
- Certified high-traction by the National Floor Safety Institute (NFSI)
- Reinforced rubber nubs prevent pile from crushing and extend the performance life of the mat
- Solution-dyed PET fabric is resistant to staining, dries quickly, and will not fade or rot
- Available in 8 colors with choice of Classic (rubber) border or Fashion (fabric) border
- Attractive herringbone pattern
- 78-mil SBR rubber with cleated backing for placement on carpet or smooth backing for placement on hard floor surface
Specifications
Specifications
| Certifications/Compliance | NFSI Certified. Made in USA |
| Dimensions (L x W) | 4 x 8 ft. |
| Width (English) | 8 ft. |
| Color | Black Smoke |
| Style | Classic rubber border |
| Thickness (English) | 3/8 in. |
| Length (English) | 4 ft. |
| Quantity | 1 Ea. |
| Type | Entrance Mat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction