Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ PS HPLC/UF Hybrid™ Polishing System
SDP

Catalog No. 9000732 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
230 V 50/60 Hz
Plug Type:
China/Australia
Domestic
EU
India
UK
US (North America)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Plug Type
90-007-32 230 V 50/60 Hz EU
90-007-22 115 V 60 Hz Domestic
90-007-82 230 V 50/60 Hz India
90-007-72 230 V 50/60 Hz China/Australia
90-007-62 230 V 50/60 Hz UK
90-007-42 230 V 50/60 Hz US (North America)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog No. 90-007-32 Supplier Labconco™ Supplier No. 9000732
Add to Cart
Add to Cart
Request a Quote
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Labconco WaterPro™ PS HPLC/UF Hybrid™ Polishing System delivers Type I, 18.2 megohm-cm, pyrogen-free (upto 0.06 eμ/mL) water with less than 5ppb TOC.

  • Requires Polishing Kit 1610595 (Not Included)
  • Timed dispense for unattended operation
  • Automatic/intermittent recirculation through polishing loop to maintain water quality, minimize bacterial growth and reduce rinse up time
  • LED flashes actual megohm-cm when water quality falls below set point (water quality alert)
  • Dispensing gun delivers at rate of 1.1 L/min. depending on feedwater flow rate and pressure, and installed purification modules
  • TOC dump valve allows a small portion of purified water to drain during automatic recirculation to maintain low TOC levels
  • UV flush valve allows a small portion of the purified water to rinse the ultrafilter during automatic recirculation to extend the life of the ultrafilter
  • Corrosion-resistant Type 304 stainless steel front panel
  • Unpigmented virgin natural polypropylene bowls w/o impurities to contaminate water
  • Quiet 1/4 hp motor and rotary vane recirculation pump
  • Moisture sensor detects leak and signals inlet valve to close and pump to shut down
  • Wall mountable

Certifications

ETL listed (115V models); CE marked (230V models).

Specifications

Certifications/Compliance CE
Bacterial Content <1 CFU/mL
Daily Output 1 to 250 L
Endotoxin Concentration <0.001 EU/mL
Feedwater Source Pretreated Tap
Flow Rate 1.1 L/min.
Product Water Type Type 1
Resistivity 18.2
Total Organic Carbon <5 ppb
Type PS HPLC/UF Hybrid Polishing System with Dispensing Gun
Model WaterPro PS HPLC/UF Hybrid
Plug Type EU
Power Supply 2.5 A
Purification Method Carbon filtration, deionization, organic adsorption, ultrafiltration, ultraviolet oxidation
Purity TOC Less than 5 ppb, pyrogen-free to 0.06eμ/mL
Width (English) 31.1 in.
Width (Metric) 78.9 cm
Height (English) 30.1 in.
Height (Metric) 76.4 cm
Depth (English) 7.5 in.
Depth (Metric) 19 cm
Weight (English) 90 lb.
Weight (Metric) 40.8 kg
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.