Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ PS HPLC/UF Hybrid™ Polishing System
GSA_VASDP

Labconco WaterPro™ PS HPLC/UF Hybrid™ Polishing System delivers Type I, 18.2 megohm-cm, pyrogen-free (upto 0.06 eμ/mL) water with less than 5ppb TOC.

$13460.00 - $16460.00

Specifications

Certifications/Compliance CE
Bacterial Content <1 CFU/mL
Daily Output 1 to 250 L
Endotoxin Concentration <0.001 EU/mL
Feedwater Source Pretreated Tap
View More Specs

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Products 6
Catalog Number Mfr. No. Electrical Requirements Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Plug Type Price Quantity & Availability  
90-007-22
GSA_VASDP
View Documents
Labconco™
9000722
115 V 60 Hz Domestic
Each for $16,460.00
Only null left
Add to Cart
 
90-007-32
SDP
View Documents
Labconco™
9000732
230 V 50/60 Hz EU
Each for $13,460.00
Only null left
Add to Cart
 
90-007-82
SDP
View Documents
Labconco™
9000782
230 V 50/60 Hz India
Each for $13,460.00
Only null left
Add to Cart
 
90-007-72
SDP
View Documents
Labconco™
9000772
230 V 50/60 Hz China/Australia
Each for $13,460.00
Only null left
Add to Cart
 
90-007-62
SDP
View Documents
Labconco™
9000762
230 V 50/60 Hz UK
Each for $13,460.00
Only null left
Add to Cart
 
90-007-42
SDP
View Documents
Labconco™
9000742
230 V 50/60 Hz US (North America)
Each for $13,460.00
Only null left
Add to Cart
 
Description

Description

  • Timed dispense for unattended operation
  • Automatic/intermittent recirculation through polishing loop to maintain water quality, minimize bacterial growth and reduce rinse up time
  • LED flashes actual megohm-cm when water quality falls below set point (water quality alert)
  • Dispensing gun delivers at rate of 1.1L/min. depending on feedwater flow rate and pressure, and installed purification modules
  • TOC dump valve allows a small portion of purified water to drain during automatic recirculation to maintain low TOC levels
  • UV flush valve allows a small portion of the purified water to rinse the ultrafilter during automatic recirculation to extend the life of the ultrafilter
  • Corrosion-resistant Type 304 stainless steel front panel
  • Unpigmented virgin natural polypropylene bowls w/o impurities to contaminate water
  • Quiet 1/4 hp motor and rotary vane recirculation pump
  • Moisture sensor detects leak and signals inlet valve to close and pump to shut down
  • Wall mountable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Certifications

ETL listed (115V models); CE marked (230V models).

Specifications

Specifications

CE
1 to 250 L
Pretreated Tap
Type 1
<5 ppb
WaterPro PS HPLC/UF Hybrid
TOC Less than 5 ppb, pyrogen-free to 0.06eμ/mL
78.9 cm
76.4 cm
19 cm
40.8 kg
<1 CFU/mL
<0.001 EU/mL
1.1 L/min.
18.2
PS HPLC/UF Hybrid Polishing System with Dispensing Gun
Carbon filtration, deionization, organic adsorption, ultrafiltration, ultraviolet oxidation
31.1 in.
30.1 in.
7.5 in.
90 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.