Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable Waterproof Thermometer
SCI_ED

Catalog No. p-2371271 Shop All Fisherbrand Products
Click to view available options
Scale:
Fahrenheit
Fahrenheit and Celsius
Diameter (English) Probe:
0.12 in.
0.14 in.
This item is not returnable. View return policy

Catalog No. S66276

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Pocket-sized, digital, waterproof thermometer. Traceable Waterproof Thermometer with shockproof case helps probe and 10 ft. cable perform accurately even when both are under water. Ideal for wet areas.

  • Easy-view, 1/4 in.H LCD digits can be read at a glance
  • LCD operates in environments above freezing
  • Available in Fahrenheit or Celsius models

Order Info

Range is -58°F to 572°F or -50°C to 300°C with a resolution of 0.1° and an accuracy of ±1°C. Case dimensions: 1 3/4 x 1/2 in.. Probe length: 5 in.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance NIST
Diameter (English) Probe 0.12 in.
Diameter (Metric) Probe 3.05 mm
For Use With (Application) Wet labs, wash down areas and virtually all field applications
Includes Traceable certificate, 1.5 V Silver Oxide battery, magnet, suction cup and Velcro™. (Suction cup can be used to mount the stainless-steel probe)
Length (English) Cable 120 in.
Length (English) Probe 4.5 in.
Length (Metric) 19 cm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 137.16 cm
Material ABS Plastic
Resolution 0.1°
Weight (English) 1.5 oz.
Weight (Metric) 40 g
Product Type Waterproof Thermometer
Max. Temperature (English) 572°F
Min. Temperature (English) -58°F
Temperature Range (English) -58°F to +572°F
Calibrated Yes
Battery Type Silver Oxide
Accuracy ±1°F
Display Digital LCD
Width (Metric) 9 cm
Scale Fahrenheit
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.