Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson-Marlow Bioprene™ Continuous Biopharm Tubing
Shop All Watson-Marlow Bredel Products

Click to view available options
Tubing Size:
Bore: 0.5 mm
Bore: 0.5 mm (1/50 in.)
Bore: 0.8 mm (1/32 in.)
Bore: 1.6 mm (1/16 in.)
Bore: 12.0 mm
Bore: 2.4 mm (3/32 in.)
Bore: 3.2 mm (1/8 in.)
Bore: 4.0 mm
Bore: 4.8 mm (3/16 in.)
Bore: 6.4 mm (1/4 in.)
Bore: 8.0 mm (5/16 in.)
Thickness (English):
0.041 in.
0.16 in.
1/16 in.
1/8 in.
Description
- Offers exceptionally long peristaltic life, ensuring process security
- Broad chemical compatibility; especially resistant to strong acids, alkalis and oxidizing agents
- Widely applicable in biopharmaceutical manufacturing operations such as metering, transfer and filtration
- Ideal for media feed and pH control in fermentation and metering tablet coating materials
- Suitable for a variety of applications in the food and beverage industry, especially product transfer and metering
- Operating pressures of 0-30 psi can be achieved
- LoadSure tube element (P/N 14-285-009) increases the pressure capability up to a maximum of 100 psi
Specifications
Specifications
| Overall Length (Metric) | 15 m |
| Thickness (English) | 1/16 in. |
| Thickness (Metric) | 1.6 mm |
| Min. Operating Temperature (Metric) | 5°C |
| Tubing Size | Bore: 0.5 mm (1/50 in.) |
| Color | Opaque Beige |
| Max. Operating Temperature (Metric) | 80°C |
| Product Type | Bioprene Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction