Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson-Marlow Continuous Maprene™ Tubing for Peristaltic Pumps
Shop All Watson-Marlow Bredel Products

Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
6.4 mm
8 mm
Description
- Lasts at least 10 times as long as tubing in other materials
- Maintains low permeability to gases such as oxygen, carbon dioxide and nitrogen
- Colour: Beige
- Transparency: Opaque to both visible and ultra-violet light
- Spallation fair
- Operating Temperature: 5° to 80°C
Order Info
Shipped in 50 ft. (15m) lengths.
Certifications
FDA regulations 21 CFR177.2600 for contact with aqueous food

Specifications
Specifications
Autoclavable | Autoclavable |
Diameter (English) Inner | 0.031 in. |
Diameter (Metric) Inner | 0.8 mm |
Material | Marprene |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 1500 cm |
Thickness (English) | 0.06 in. |
Thickness (Metric) | 1.6 mm |
Min. Operating Temperature (English) | 41°F |
Min. Operating Temperature (Metric) | 5°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction