Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Manifold Tubing - Marprene
SDP

Catalog No. 14283179 Shop All Watson-Marlow Bredel Products
Click to view available options
Diameter (Metric) Inner:
0.38 mm
0.5 mm
0.76 mm
0.88 mm
1.02 mm
1.14 mm
1.42 mm
1.52 mm
1.65 mm
1.85 mm
2.05 mm
2.79 mm
Material:
Marprene
TPE
Color:
Black/Black
Blue/Blue
Green/Green
Orange/Green
Orange/Orange
Orange/Yellow
Purple/Purple
Purple/White
Red/Red
White
Yellow
Yellow/Blue

Double pump segment manifold tubing — use one, transfer to the other for double life.

  • Made from autoclavable marprene
  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 3/50 in.
Diameter (Metric) Inner 1.65 mm
Material Marprene
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 323S/MC peristaltic pump
Packaging Quantity 15m/Pk.
Flow Rate 0.27 to 19 (four roller pump), 0.2 to 14 (eight roller pump)mL/min.
Color Blue/Blue
Product Type Double Segment Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.