Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Manifold Tubing - PVC
SDP

Catalog No. 14283219 Shop All Watson-Marlow Bredel Products
Click to view available options
Diameter (Metric) Inner:
0.19 mm
0.38 mm
0.5 mm
0.63 mm
0.76 mm
1.02 mm
1.14 mm
1.29 mm
1.42 mm
1.52 mm
1.85 mm
2.05 mm
2.54 mm
2.79 mm
Color:
Black/Black
Gray/Gray
Green/Green
Orange/Green
Orange/Red
Orange/White
Orange/Yellow
Purple/Orange
Purple/Purple
Purple/White
Red/Red
White
Yellow
Yellow/Blue

Catalog No. 14-283-219

Supplier: Watson-Marlow 981.0279.000

Only null left
Add to Cart
Add to Cart

Double pump segment manifold tubing — use one, transfer to the other for double life

  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 1/10 in.
Diameter (Metric) Inner 2.79 mm
Material PVC
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 323S/MC peristaltic pump
Tubing Size 2.79mm
Flow Rate 0.76 to 53 (four roller pump), 0.51 to 36 (eight roller pump)mL/min.
Color Purple/White
Product Type Pump Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.