Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson-Marlow Manifold Tubing - PVC

Click to view available options
Diameter (Metric) Inner:
0.19 mm
0.38 mm
0.5 mm
0.63 mm
0.76 mm
1.02 mm
1.14 mm
1.29 mm
1.42 mm
1.52 mm
1.65 mm
1.85 mm
2.05 mm
2.54 mm
2.79 mm
Color:
Black/Black
Blue/Blue
Gray/Gray
Green/Green
Orange/Green
Orange/Red
Orange/White
Orange/Yellow
Purple/Orange
Purple/Purple
Purple/White
Red/Red
White
Yellow
Yellow/Blue
Description
Double pump segment manifold tubing — use one, transfer to the other for double life
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size

Specifications
Specifications
Diameter (English) Inner | 1/20 in. |
Diameter (Metric) Inner | 1.29 mm |
Material | PVC |
Thickness (English) | 0.03 in. |
Thickness (Metric) | 0.8 mm |
For Use With | 323S/MC peristaltic pump |
Tubing Size | 1.29mm |
Flow Rate | 0.19 to 13 (four roller pump), 0.14 to 10 (eight roller pump)mL/min. |
Color | Gray/Gray |
Product Type | Pump Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction