Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson-Marlow Pump Tubing

Click to view available options
Diameter (Metric) Inner:
0.63 mm
1.02 mm
1.58 mm
Color:
Green/Green
Orange/White
White
Specifications
Specifications
Diameter (English) Inner | 1/25 in. |
Diameter (Metric) Inner | 1.02 mm |
Material | Silicone |
For Use With | 205S/CA low flow multi channel pump |
Color | White |
Product Type | Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction