Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson-Marlow PumpPro™ Tubing for Peristaltic Pump Models 205S/CA and 205U/CA; Material Silicone

Click to view available options
Flow Rate:
0.011 to 1.89mL/min.
0.023 to 4.1mL/min.
0.046 to 8.26mL/min.
0.057 to 10.3mL/min.
0.117 to 21mL/min.
0.69 to 12.4mL/min.
Color:
Black/Black
Blue/Blue
Green/Green
Purple/Purple
Purple/White
Red/Red
Specifications
Specifications
Diameter (English) Inner | 8/100 in. |
Diameter (Metric) Inner | 2.05 mm |
Material | Silicone |
Thickness (English) | 0.03 in. |
Thickness (Metric) | 0.8 mm |
For Use With | 205CA Manual control multichannel cassette pump |
Min. Operating Temperature (English) | -4°F |
Min. Operating Temperature (Metric) | -20°C |
Flow Rate | 0.69 to 12.4mL/min. |
Color | Purple/Purple |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction